Shop All Wood Drilling Bits
Woodowl
Countersink #9 - 3/16"
Mfr # 00790
Zoro # G4079627
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/16"
- Shank Shape Round
- Drill Bit Material High Carbon Steel
- Shank Dia. 3/16"
- Drill Bit Finish Phosphate, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00790
- Zoro # G4079627
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Item | Countersink,#9,3/16" |
Shank Shape | Round |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Description
Countersink,#9,3/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- WERA 9 Piece Imperial L-Shape Hex Key Set, 05022721001 (05022721001)
- WILTON Magnetic Jaw Cap, 5 In, Alum, PK2 (A5)
- VULCAN Sander Hand 9-1/2X3-1/4In Wood (15014-1)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- WOODOWL Countersink #6 - 9/64" (00760)
- WOODOWL OverDrive Fast Boring Bit 3/4" (00702)
- WOODOWL Countersink #12 - 7/32" (00711)
- WOODOWL Countersink #10 - 13/64" (00710)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- DEWALT 6" Extension (DW1588)
- Woodowl Wood Drilling Bits