Shop All Wood Drilling Bits
Woodowl
Countersink #8 - 11/64"
Mfr # 00780
Zoro # G4079575
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 11/64"
- Shank Shape Round
- Drill Bit Material High Carbon Steel
- Shank Dia. 11/64"
- Cutting Direction Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00780
- Zoro # G4079575
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 11/64" |
Shank Dia. | 11/64" |
Details
Item | Countersink,#8,11/64" |
Shank Shape | Round |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Description
Countersink,#8,11/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS1214BF15)
- KLEIN TOOLS Drop Point, Aluminum 7.18" (18.2 cm) L (44228)
- CTA MANUFACTURING Ratcheting Pliers Type Oil Filter Wrench (CTA2530)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-3/8" (03818)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- WOODOWL Countersink #10 - 13/64" (00710)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 3/32 in. (37006)
- Woodowl Wood Drilling Bits