Shop All Wood Drilling Bits
Woodowl
Countersink #6 - 9/64"
Mfr # 00760
Zoro # G4079654
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 9/64"
- Shank Shape Round
- Drill Bit Material High Carbon Steel
- Shank Dia. 9/64"
- Cutting Direction Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00760
- Zoro # G4079654
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 9/64" |
Shank Dia. | 9/64" |
Details
Item | Countersink,#6,9/64" |
Shank Shape | Round |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Description
Countersink,#6,9/64 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- BLACK & DECKER Spring Ring (086947-00)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 16 mm L.180 mm (40081616)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- WOODOWL Countersink #12 - 7/32" (00711)
- WOODOWL Countersink #14 - 1/4" (00712)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- WOODOWL Center Tapered Drill #5 - 1/8" (00713)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-3/8" (03818)
- MILWAUKEE TOOL Self Feed Bit, HSS, 1" x 6 (48-25-1002)
- Woodowl Drill Bits