Shop All Wood Drilling Bits
Woodowl
Countersink #5 - 1/8"
Mfr # 00750
Zoro # G4079584
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/8"
- Shank Dia. 1/8"
- Drill Bit Material High Carbon Steel
- Shank Shape Round
- Cutting Direction Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00750
- Zoro # G4079584
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Item | Countersink,#5,1/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Round |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Description
Countersink,#5,1/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (31951)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- WOODOWL Countersink #9 - 3/16" (00790)
- WOODOWL Center Tapered Drill #5 - 1/8" (00713)
- WOODOWL Countersink #6 - 9/64" (00760)
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- WOODOWL Countersink #14 - 1/4" (00712)
- CMT Hinge Boring Bit, Left, 35mm dia, 70mm L (369.350.12)
- Woodowl Wood Drilling Bits