Shop All Wood Drilling Bits
Woodowl
Countersink #14 - 1/4"
Mfr # 00712
Zoro # G4079539
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Shank Dia. 1/4"
- Shank Shape Round
- Drill Bit Material High Carbon Steel
- Number of Flutes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00712
- Zoro # G4079539
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Item | Countersink,#14,1/4" |
Shank Shape | Round |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Description
Countersink,#14,1/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN Ratcheting Wrench, 5Pc, Metric Flexible (RM6)
- CUSTOM LEATHERCRAFT TOTE BAG16""W/PLASTC TRAY (1534)
- KNAACK Caster Set, 2" W, Steel/Rubber, Black (695)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- WOODOWL Countersink #6 - 9/64" (00760)
- WOODOWL Countersink #10 - 13/64" (00710)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- DISCO Drill Bit, 5/8" dia. w/1/2" Shank (12994)
- Woodowl Drill Bits