Shop All Wood Drilling Bits
Woodowl
Countersink #10 - 13/64"
Mfr # 00710
Zoro # G4079523
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 13/64"
- Shank Shape Round
- Shank Dia. 13/64"
- Drill Bit Material High Carbon Steel
- Drill Bit Finish Phosphate, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00710
- Zoro # G4079523
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 13/64" |
Shank Dia. | 13/64" |
Details
Item | Countersink,#10,13/64" |
Shank Shape | Round |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Countersink,#10,13/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" D-4 Mount Back Plate For 3-Jaw Chucks (3900-4827)
- STARRETT Power Hacksaw Blade, High Speed Steel (RS650-6)
- KO-KEN Bit TORX T50 150mm 7/16 Hex Drive (183T.150-T50)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/64x12IN (50466)
- WOODOWL Countersink #9 - 3/16" (00790)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- WOODOWL Center Tapered Drill #9 - 3/16" (00717)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- WOODOWL OverDrive Fast Boring Bit 3/4" (00702)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- Woodowl Drill Bits