Shop All Wood Drilling Bits
Woodowl
Center Tapered Drill #9 - 3/16"
Mfr # 00717
Zoro # G4079505
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Round
- Shank Dia. 3/16"
- Cutting Direction Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00717
- Zoro # G4079505
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Item | Drill,Center Tapered,#9,3/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Round |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Description
Drill,Center Tapered,#9,3/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Kit, Cordless, 20V DC (DCS565P1)
- H & H INDUSTRIAL PRODUCTS E High Speed Steel Adjustable Blade Reamer (23/32-25/32) (2006-9182)
- COLLINS AXE Engineers Hammer 4Lb (MD-4H/C/32443)
- STARRETT Rules W/Holder (S423Z)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- WOODOWL Countersink #8 - 11/64" (00780)
- WOODOWL Countersink #14 - 1/4" (00712)
- WOODOWL OverDrive Fast Boring Bit 1-1/4" (00705)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- Woodowl Drill Bits