Shop All Wood Drilling Bits
Woodowl
Center Tapered Drill #5 - 1/8"
Mfr # 00713
Zoro # G4079469
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/8"
- Drill Bit Material High Carbon Steel
- Shank Dia. 11/64"
- Shank Shape Round
- Cutting Direction Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00713
- Zoro # G4079469
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1/8" |
Shank Dia. | 11/64" |
Details
Item | Drill,Center Tapered,#5,1/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Round |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Description
Drill,Center Tapered,#5,1/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ITK Plus General Purpose Saw Blade, 10 x 42 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10042)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- WESTWARD 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (21WN19)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll (9567RN)
- WOODOWL Countersink #8 - 11/64" (00780)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- WOODOWL OverDrive Fast Boring Bit 1-1/4" (00705)
- WOODOWL Center Tapered Drill #9 - 3/16" (00717)
- CMT Hinge Boring Bit, Rght, 22mm dia, 70mm L (369.220.11)
- Woodowl Wood Drilling Bits