Shop All Wood Drilling Bits
Woodowl
Center Tapered Drill #14 - 1/4"
Mfr # 00720
Zoro # G4079487
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Shank Shape Round
- Shank Dia. 1/4"
- Drill Bit Material High Carbon Steel
- Number of Flutes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 00720
- Zoro # G4079487
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Item | Drill,Center Tapered,#14,1/4" |
Shank Shape | Round |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Drill,Center Tapered,#14,1/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID DIE, SHEAR158 (64038)
- CRETORS Motor, Ringmaster Lite, 120V (12397)
- ELESA Threaded hole and threaded stud, DVA.2-50-45-M10-28-55 (DVA.2)
- BESSEY 12" Bar Clamp, 4-1/2" Throat Depth (TG4.512+2K)
- WOODOWL Center Tapered Drill #5 - 1/8" (00713)
- WOODOWL Countersink #6 - 9/64" (00760)
- WOODOWL Countersink #8 - 11/64" (00780)
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- Woodowl Drill Bits