Shop All Bird Baths & Feeders
Woodlink Ltd
Woodlink NA6231 Hopper Granary Bird Feeder
Mfr # 143261
Zoro # G303684300
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodlink Ltd
- MFR # 143261
- Zoro # G303684300
- Country of Origin United States
- Category Bird Baths & Feeders
Description
Features
- Audubon, hopper granary bird feeder
- Assorted colors: red, yellow, blue & green
- Easy to fill swivel top
- May be hung or pole mounted
- 3/4 in. Pole not included
- Seed capacity - 4 lbs.
- Dimension - 10 x 10 x 11 in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON 4000 PSI 25-Foot 1/4-Inches Pressure Washer Hose (41182)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1525-X)
- RAPALA X-Rap® Magnum® 20 Silver (XRMAG20S)
- MTD Coupling-Logsplitt (718-04395)
- WOODLINK LTD Woodlink NA35237 18 oz. Plastic Hummingbird Bird Feeder (172543)
- WOODLINK LTD Woodlink 15in. Audubon 8 Port Thistle Tube Finch Birdfeeder NATUBE9 (NATUBE9)
- WOODLINK LTD Woodlink NA5547 Oriole Bird Feeder; Orange (143252)
- WOODLINK LTD Woodlink NAMAG2 Plastic Magnum Nyjer Thistle Magnum Bird Feeder; Hunter Green (143290)
- WOODLINK LTD WoodLink COPTHISTLE Brushed Copper Nyjer Feeder (COPTHISTLE)
- WOODLINK LTD Woodlink NA5546 Window Mount Hummingbird Bird Feeder (143251)
- GENERIC BIRD FEEDER METAL BLACK (14988)
- Woodlink Ltd Bird Baths & Feeders