Shop All Bird Baths & Feeders
Woodlink Ltd
Woodlink NA35246 20 oz. Plastic Hummingbird Bird Feeder
Mfr # 172537
Zoro # G503902310
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodlink Ltd
- MFR # 172537
- Zoro # G503902310
- Country of Origin United States
- Category Bird Baths & Feeders
Description
Features
- Audubon, 20 oz. Bottle
- Plastic hummingbird bird feeder
- Decorative flower & leaf design base
- 3 feeding ports & 360 degree perches
- Fully assembled & ready to hang
- Easy to fill & clean with twist off base.
- Dimension - 6.5 x 6.5 x 7 in.
- Item Weight - 0.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Tire For Allis Chalmers WHS057 4 Ply For Industrial Tractors; (3008-2007)
- FLOWTRON Flowtron FC-7600 Commercial Fly Control Indoor unit. 2-40 watt bulbs (FC-7600)
- A & I PRODUCTS Pulley, Water PUMP (94 MM DIA) 5" x5" x2" (A-R115250)
- STENS Notched Air-Lift Blade Fits Scag 482878 340-158 (340-158)
- WOODLINK LTD Woodlink 243018 Sunflower Seed Bird Feeder (243018)
- WOODLINK LTD Woodlink WLNAWFDR 7.5"D x 7.4"W x 3.4"L Window Treat Feeder (WLNAWFDR)
- WOODLINK LTD Woodlink WL24717 Lake & Cabin Adirondack Chair Squirrel Feeder (WL24717)
- WOODLINK LTD Woodlink 243017 16 oz Trumpet Flower Hummingbird Bird Feeder; Plastic (243017)
- WOODLINK LTD Woodlink NA35237 18 oz. Plastic Hummingbird Bird Feeder (172543)
- WOODLINK LTD WoodLink WLCAGE2 Designer Caged 4 Port Tube Feeder (24615)
- WOODLINK LTD WoodLink WLCMESH Caged Screen Tube Feeder (24617)
- Woodlink Ltd Bird Baths & Feeders