Shop All Bird Baths & Feeders
Woodlink Ltd
Woodlink NA35237 18 oz. Plastic Hummingbird Bird Feeder
Mfr # 172543
Zoro # G403928106
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodlink Ltd
- MFR # 172543
- Zoro # G403928106
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Audubon
- Clear shaped bottle plastic hummingbird bird feeder
- 3 large feeding ports & 3 perches
- Built in ant guard
- Fully assembled & ready to hang
- Easy to fill & clean with twist off base & top.
- Capacity - 18 oz.
- Dimension - 6 x 6 x 9.5 in.
- Item Weight - 0.36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Organic Container Spikes (06128)
- ORBIT Tool Sprinkler Kit (26098)
- CATERPILLAR CAT Pre-Cut Trimmer Line PreCut 13 ft., 5PK (DA81050)
- BRIGGS & STRATTON FILTER, A/C CARTRIDGE (84002309)
- WOODLINK LTD Woodlink NA5547 Oriole Bird Feeder; Orange (143252)
- WOODLINK LTD Woodlink 243018 Sunflower Seed Bird Feeder (243018)
- WOODLINK LTD Woodlink NAMAG1 Plastic Oil Sunflower Bird Magnum Feeder; Hunter Green (143289)
- WOODLINK LTD Woodlink NA6228 Hopper Cafe Bird Feeder (143260)
- WOODLINK LTD WoodLink COPTHISTLE Brushed Copper Nyjer Feeder (COPTHISTLE)
- WOODLINK LTD WoodLink WLCAGE2 Designer Caged 4 Port Tube Feeder (24615)
- SONGBIRD ESSENTIALS 17 Inch Green Spiral Sunflower Feeder (SEBQSBF3G)
- Woodlink Ltd Bird Baths & Feeders