Shop All Bird Baths & Feeders
Woodlink Ltd
WoodLink BCBAF22 22 in. Bronze Color Wrap Around 4x4 Post Mount Baffle
Mfr # BCBAF22
Zoro # G703785553
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodlink Ltd
- MFR # BCBAF22
- Zoro # G703785553
- UPC # 715038306184
- Country of Origin China
- Category Bird Baths & Feeders
Description
Confound tenacious squirrels before they raid your bird feeders using the Woodlink Post Mount Squirrel Baffle. This steel baffle will create a protective barrier around your 4 in. x 4 in. post and prevent squirrels from climbing up the post and pilferin
Features- Steel baffle will create a protective barrier around your 4 in. x 4 in. post
- Guards feeders and houses against squirrels, raccoons, and other predators
- Wrap the baffle around your existing 4 in. x 4 in. post and secure it with wood screws
- For long lasting durability and beauty, steel baffle is powder-coated in attractive, dark green color
- Weather resistant finish withstands years of use and abuse
- Color - Bronze
- Dimension - 22 in. Dia. x 7.625 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Apple Jointed Mouth Eggbutt Snaffle Bit 5" (761-5)
- RAIN BIRD 1800 Series 4 in. H Adjustable Pop-Up Spray Head (1804HV15PR)
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG52503VP LED Exterior Marker Light - 2-Wire, Clear/Amber (DG52503VP)
- ZORO SELECT Bike Flag W/ 1/4 in x 6 ft Pole and Mounting Bracket, Fiberglass, Orange (52WP75)
- WOODLINK LTD Woodlink Thistle Sock Feeder White 1 Pound - NASOCK (517525)
- WOODLINK LTD Woodlink 15in. Audubon 6 Port Seed Tube Feeder NATUBE12 (NATUBE12)
- WOODLINK LTD WoodLink WLCAGE2 Designer Caged 4 Port Tube Feeder (24615)
- WOODLINK LTD Woodlink NA5547 Oriole Bird Feeder; Orange (143252)
- WOODLINK LTD Woodlink 243023 Pop Out Suet Basket Bird Feeder (243023)
- WOODLINK LTD Woodlink NAMINIMAG1 Mini Sunflower Magnum Bird Feeder (143291)
- HEATH HEATH AH-12D Bird House, Aluminum, Light Green/White (AH-12D)
- Woodlink Ltd Bird Baths & Feeders