Woodlink Ltd

Woodlink 15in. Audubon 8 Port Thistle Tube Finch Birdfeeder NATUBE9


original price: $29.05
9% off
new price: $26.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Easy open lid for filling and cleaning
  • Ports are continuous which prevents squirrels from pulling ports out
  • Lid and base are made from heavy duty PVC to resist weather and fading
  • Cylinder is made from heavy acrylic to resist damage from dropping
  • 8 port design
  • Holds 2 lbs of bird food
  • 15" height
  • Length: 15
  • Width: 5.5
  • Height: 5.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.