Shop All Toys & Games
Woodland Scenics
Woodland Scenics WOO1620 5 in. Oak Tree
Mfr # WOO1620
Zoro # G703920510
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodland Scenics
- MFR # WOO1620
- Zoro # G703920510
- Country of Origin China
- Category Toys & Games
Description
Deciduous acorn producing shade tree with a tough, hard durable wood. Grows extensively in all zones.
Features- Handcrafted works of art that replicate real trees
- Branch design and leaf structure easily identify tree species
- Textured trunks resemble real bark
- Each tree includes a planting pin
- Size: 5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBLE WRAP Air Bubble, Clear, 65 ft. (90065)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- ILC Replacement For LEXMARK, X203A11G (X203A11G)
- NATIONAL Wirebound Notebook (31186)
- WOODLAND SCENICS R.R. Numbers Roman, Dry Transfer - Black (WOO707)
- WOODLAND SCENICS Design Preservation Models HO Scale Dock Level Steel Sash Windows Modular System (DPM30173)
- WOODLAND SCENICS All Scales LED Floodlight2 Piece (WOO5958)
- WOODLAND SCENICS Woodland Scenics WOO1433 Foam Knife; Silver steel (WOO1433)
- WOODLAND SCENICS Assorted Figure Set Economy Pack (WOO2063)
- WOODLAND SCENICS Woodland Scenics WOO1320 Rocky Ridge - Large (WOO1320)
- LEARNING ADVANTAGE Three Activity Wall Panel, Hippo (50470)
- Woodland Scenics Toys & Games