Shop All Flame Resistant & Arc Flash Pants
Woodland
Pants, Khaki, 12.4 cal/cm2, Inseam: 28 in
Mfr # 7800FR-TN-3228
Zoro # G4337164
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Material Trade Name Cotton/Nylon
- Fits Waist Size 32 in
- Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodland
- MFR # 7800FR-TN-3228
- Zoro # G4337164
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 32 in |
Fits Waist Size | 32 in |
Tag Size | 32 x 28 |
Details
Color | Khaki |
Item | Pants |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Material Trade Name | Cotton/Nylon |
Inseam | 28 in |
Standards | ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269 |
Fabric Weight | 9 oz |
Hazard Risk Category (HRC) | 2 |
Waist Closure | Hook, Loop, Snap |
Includes Cargo Pocket | No |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Inseam 28 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 32 in, Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269, Tag Size 32 x 28, Waist Closure Hook, Loop, Snap, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY Adult Respirator, Molded Nose Clip, PK20 (62280)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2003-50)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- WOODLAND Pants, Blue, 9 oz. (7800FR-NV-4234)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3034)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3030)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- Woodland Arc Flash and Flame Resistant Clothing