Shop All Flame Resistant & Arc Flash Pants
Woodland
Pants, Khaki, 12.4 cal/cm2
Mfr # 7800FR-TN-3034
Zoro # G4337155
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Cotton/Nylon
- Fabric Weight 9 oz
- Fits Waist Size 30 in
- Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodland
- MFR # 7800FR-TN-3034
- Zoro # G4337155
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 30 in |
Fits Waist Size | 30 in |
Tag Size | 30 x 34 |
Details
Item | Pants |
Material Trade Name | Cotton/Nylon |
Inseam | 34 in |
Fabric Weight | 9 oz |
Color | Khaki |
Standards | ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269 |
Hazard Risk Category (HRC) | 2 |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Waist Closure | Hook, Loop, Snap |
Includes Cargo Pocket | No |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Inseam 34 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 30 in, Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269, Tag Size 30 x 34, Waist Closure Hook, Loop, Snap, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X2L, 50 PK, Orange (99-1-6100B-X2L)
- ZORO SELECT Cylinder Tag, 5-3/4 x 3-1/4, PK25 (43Z329)
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- WOODLAND Pants, Blue, 9 oz. (7800FR-NV-4234)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3030)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- ARIAT Relaxed Fit FR Jeans, Men's, S (10012552)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, XL (10026003)
- Woodland Flame Resistant & Arc Flash Pants