Shop All Flame Resistant & Arc Flash Pants
Woodland
Pants, Cotton/Nylon, 12.4 cal/cm2
Mfr # 7800FR-TN-3428
Zoro # G4337216
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Material Trade Name Cotton/Nylon
- Fits Waist Size 34 in
- Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodland
- MFR # 7800FR-TN-3428
- Zoro # G4337216
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34 in |
Fits Waist Size | 34 in |
Tag Size | 34 x 28 |
Details
Color | Khaki |
Item | Pants |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Material Trade Name | Cotton/Nylon |
Inseam | 28 in |
Standards | ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269 |
Fabric Weight | 9 oz |
Hazard Risk Category (HRC) | 2 |
Includes Cargo Pocket | No |
Waist Closure | Hook, Loop, Snap |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Inseam 28 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 34 in, Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269, Tag Size 34 x 28, Waist Closure Hook, Loop, Snap, Includes Cargo Pocket No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, M, 100 PK, Blue (SA6607-40)
- NMC Danger Corrosive Sign, D251PB (D251PB)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Black (1030331)
- LYLE Flammable Gas Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_5X3.5 (LCU4-0634-ND_5X3.5)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3034)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- WOODLAND Pants, Blue, 9 oz. (7800FR-NV-4234)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3030)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 2XL (1501TFY2)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- Woodland Flame Resistant & Arc Flash Pants