Shop All Flame Resistant & Arc Flash Pants
Woodland
Pants, Blue, 9 oz.
Mfr # 7800FR-NV-4234
Zoro # G4337112
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Cotton/Nylon
- Fabric Weight 9 oz
- Fits Waist Size 42 in
- Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269
- ATPV Rating 12.4 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodland
- MFR # 7800FR-NV-4234
- Zoro # G4337112
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 42 in |
Fits Waist Size | 42 in |
Tag Size | 42 x 34 |
Details
Item | Pants |
Material Trade Name | Cotton/Nylon |
Inseam | 34 in |
Fabric Weight | 9 oz |
Color | Blue |
Standards | ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269 |
ATPV Rating | 12.4 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Waist Closure | Hook, Loop, Snap |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 9 oz, Inseam 34 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 42 in, Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269, Tag Size 42 x 34, Waist Closure Hook, Loop, Snap, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Medium High Visibility Vest, Silver (SV4GMM)
- EASTER ISLAND MERCANTILE LEGENDS BIGFOOT HIDE & SEEK CAP (LEGBFHS)
- ZING Group Lockout Box, Red, Steel, 2"x12 (7388)
- BRADY Pipe Marker, Direction Arrow, White, 93267 (93267)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3034)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3030)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's (10019623)
- Woodland Workwear and Protective Clothing