Shop All Flame Resistant & Arc Flash Pants
Woodland
Pants, 19.5 cal/cm2, Cotton/Nylon, 12 oz.
Mfr # 3900FR-DNM-3428
Zoro # G4336622
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Cotton/Nylon
- Fabric Weight 12 oz
- Color Blue
- Fits Waist Size 34 in
- Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodland
- MFR # 3900FR-DNM-3428
- Zoro # G4336622
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34 in |
Fits Waist Size | 34 in |
Tag Size | 34 x 28 |
Details
Item | Pants |
Material Trade Name | Cotton/Nylon |
Inseam | 28 in |
Fabric Weight | 12 oz |
Color | Blue |
Standards | ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269 |
Hazard Risk Category (HRC) | 2 |
ATPV Rating | 19.5 cal/sq cm |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Description
ATPV Rating 19.5 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12 oz, Inseam 28 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 34 in, Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269, Tag Size 34 x 28, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Gray, PK48 (7737-XLGRY)
- NMC Hazardous Materials Shipping Hazmat Label, Subject Matter: Hazard Communication (HW30AL)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- MCR SAFETY Reader Eyewear, 1.5, Antifog, Polycarbonate (RTH15AF)
- WOODLAND Pants, Blue, 9 oz. (7800FR-NV-4234)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3030)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3034)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- Woodland Arc Flash and Flame Resistant Clothing