Shop All Work Pants and Shorts
Woodland
Jean Kneepad Work Pants, Blue, Size 38x28
Mfr # 3100DNM-3828
Zoro # G4258073
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Cotton Denim
- Gender Men's
- Size 38 in
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodland
- MFR # 3100DNM-3828
- Zoro # G4258073
- UPC # 646635556880
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 28 in x 38 in ) |
Tag Size | 38 x 28 |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 28 in ) |
Details
Item | Work Jeans Pants |
Color | Blue |
Material | 100% Cotton Denim |
Gender | Men's |
Inseam | 28 in |
Fabric Weight | 13.8 oz |
Lining Material | Unlined |
Closure Type | Zipper/Button |
Number of Outside Pockets | 5 |
Garment Style | Denim Jean |
Includes | Permanently-Installed Gel Knee Pads |
Includes Hammer Loop | No |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Description
Denim Work Pants with Kneepads, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 13.8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Color Blue, Inseam 28 in, Maximum Waist Size 38 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- FLORSHEIM Oxford Shoe, EEE, 7 1/2, Brown, PR (FS2006)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S3762)
- 5.11 Men's Taclite Pant, Coyote, 48, Long (74273)
- PORTWEST Mesh Over Pants, Med (US386)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6711-SMMD)
- HELLY HANSEN Alta Insulated Pants, 30in, Fluor Yellow (70445_369-S)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- Woodland Workwear and Protective Clothing