Shop All Work Pants and Shorts
Woodland
Jean Kneepad Work Pants, Blue, Size 36x34
Mfr # 3100DNM-3634
Zoro # G4256402
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Cotton Denim
- Gender Men's
- Size 36 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodland
- MFR # 3100DNM-3634
- Zoro # G4256402
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Tag Size | 36 x 34 |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Details
Item | Denim Work Pants with Kneepads |
Color | Blue |
Material | 100% Cotton Denim |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 13.8 oz |
Closure Type | Zipper/Button |
Lining Material | Unlined |
Includes | Permanently-Installed Gel Knee Pads |
Garment Style | Denim Jean |
Includes Hammer Loop | No |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Description
Denim Work Pants with Kneepads, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 13.8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Color Blue, Inseam 34 in, Maximum Waist Size 36 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- SPILLTECH SpillCurb (MR8014)
- BRADY Material Control Tag, 7inHx4inW, PK100 (121216)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- DICKIES Regular Jeans, 32 in. Inseam, 30 in. Waist (C993RB 30 32)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Taclite Short, Coyote, 34 to 35" (73287)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x30 In (PT62NV 38 30)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- Woodland Work Pants and Shorts