Shop All Canned and Packaged Foods
Woodland Foods
Woodland Foods 283686 1 kg Deep Reddish Brown Mole Poblano Paste
Mfr # 283686
Zoro # G203934895
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodland Foods
- MFR # 283686
- Zoro # G203934895
- UPC # 687080283686
- Country of Origin China
- Category Canned and Packaged Foods
Description
Gourmet food is a term commonly associated with cuisine of high quality or presentation. Indulge your taste buds with some luxurious gourmet food. Our products are of exceptional quality, prepared accurately and skillfully using careful and artistic presentation. Get access to a wide assortment of gourmet treats and treat yourself to the finest, most sumptuous and healthy cuisines around the world.
Features- This mole poblano paste is a rich blend of chiles, spices, nuts and chocolate perfectly pureed
- Sweet, earthy heat
- Smooth, spreadable paste
- Color: Deep Reddish Brown
- Capacity: 1 kg
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve - Lp (25M02-738B1)
- JADE RANGE Radiant 19-1/2 X 4-1/8 W X 2-1/4 (100125000)
- ALLIANCE KIT- VALVE, GRAVITY DRAIN(2ID 115V NO)GR (803293P)
- GOYA Sazon Goya Goya Azafran 1.41 oz., PK36 (3784)
- WOODLAND FOODS Organic Dried Oyster Mushrooms, 1 Pound Bag (259537)
- HART Hart Green Bean Extra Standard 4 Sieve Cut 101 oz., PK6 (F007022207259)
- OLAM Onion Fresh Flavor Chopped Handle Box 15lbs (1003609)
- DEL MONTE Del Monte Cut Blue Lake Green Bean 8 oz. Can, PK12 (2000200)
- SAVOR IMPORTS Savor Imports Mushroom Pieces & Stems 68 oz. Can, PK6 (147315)
- LIBBYS Libby French Style Green Bean 101 oz., PK6 (F003710093443)
- IDAHOAN FOODS Roasted Garlic Mashed Potato Microwavable Bowl 1.5 oz., PK10 (2970033147)
- Woodland Foods Pantry