Shop All Locking Plugs
Woodhead
WTRTT PLUG 4P5W L22-30
Mfr # 28W82
Zoro # G2021626
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 480V
- Number of Poles 4-pole/5-wire
- NEMA Configuration NEMA L22-30
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W82
- Zoro # G2021626
- UPC # 78678871115
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 480V |
Number of Poles | 4-pole/5-wire |
NEMA Configuration | NEMA L22-30 |
IP Rating | IP67 |
Voltage - Maximum | 3Ø 480V |
Series | 130147 |
Gender | Male |
CSA | LR6837 |
Flange | No |
Flip Lid | No |
Type | Plug |
UL | E10176 |
Product Name | Watertite Extreme |
Current - Maximum per Contact | 30.0A |
GFCI | No |
Locking Blade | Yes |
Lighted Connector | No |
Description
Watertite Plug with Locking Blade, 4 Pole/5 Wire, NEMA L22-30, 3ø 480V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gang, Steel, Rectangular (640)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPSTAA)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- AC WORKS NEMA L22-30P 30A 3-Phase Y 277/480V 5-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL2230P-BK)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- ZORO SELECT 15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT (7594NP)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- SUPERIOR ELECTRIC Twist Lock Flanged Inlet 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGF169)
- Woodhead Locking Devices