Shop All Locking Plugs
Woodhead
WTRTT PLUG 4P5W L22-20
Mfr # 26W82
Zoro # G2021407
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 480V
- Number of Poles 4-pole/5-wire
- IP Rating IP67
- NEMA Configuration NEMA L22-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W82
- Zoro # G2021407
- UPC # 78678871295
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 480V |
Number of Poles | 4-pole/5-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L22-20 |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite Extreme |
Flip Lid | No |
Voltage - Maximum | 3Ø 480V |
GFCI | No |
Gender | Male |
Locking Blade | Yes |
Lighted Connector | No |
Type | Plug |
CSA | LR6837 |
UL | E10176 |
Series | 130147 |
Flange | No |
Description
Watertite Plug with Locking Blade, 4 Pole/5 Wire, NEMA L22-20, 3ø 480V, Cord Grip Body Size F3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- PANDUIT Divider Wall, 3 In H, Solid, Gray, 6ft. L (D3H6)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- HUBBELL 50A Marine Twist-Lock Plug 2P 3W 125VAC GY (HBL63CM61)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- HUBBELL Locking Plug (HBL2311ST)
- Woodhead Locking Devices