Shop All Locking Plugs
Woodhead
WTRTT PLUG 4P5W L21-30
Mfr # 28W81
Zoro # G5624185
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 208V
- Number of Poles 4-pole/5-wire
- NEMA Configuration NEMA L21-30
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W81
- Zoro # G5624185
- UPC # 78678871113
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 208V |
Number of Poles | 4-pole/5-wire |
NEMA Configuration | NEMA L21-30 |
IP Rating | IP67 |
Gender | Male |
Flip Lid | No |
Flange | No |
Type | Plug |
GFCI | No |
Voltage - Maximum | 3Ø 208V |
CSA | LR6837 |
Locking Blade | Yes |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
Product Name | Watertite Extreme |
Series | 130147 |
Lighted Connector | No |
Description
Watertite Plug with Locking Blade, 4 Pole/5 Wire, NEMA L21-30, 3ø 208V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Green (HS359-S250-GREEN)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLA-170)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- HUBBELL Male Locking Plug, Yellow, 60A, 600V (HBL26419)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- LEVITON Locking Plug (4720-C)
- HUBBELL 50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT (HBL3763C)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1420P-BK)
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- Woodhead Locking Devices