Shop All Locking Plugs
Woodhead
WTRTT PLUG 4P5W L21-20
Mfr # 26W81
Zoro # G2021023
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 208V
- Number of Poles 4-pole/5-wire
- IP Rating IP67
- NEMA Configuration NEMA L21-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W81
- Zoro # G2021023
- UPC # 78678871294
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 208V |
Number of Poles | 4-pole/5-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L21-20 |
Series | 130147 |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
GFCI | No |
Type | Plug |
Voltage - Maximum | 3Ø 208V |
Lighted Connector | No |
Product Name | Watertite Extreme |
Flip Lid | No |
Gender | Male |
Locking Blade | Yes |
Flange | No |
Description
Watertite Plug with Locking Blade, 4 Pole/5 Wire, NEMA L21-20, 3ø 208V, Cord Grip Body Size F3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, White, 25' Length (14UL1015STRWHI25)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 900A, 600V AC, Non-Indicating (KLPC900.X)
- HUBBELL 50A Twist-Lock Plug 2P 3W 480VAC BK/WT (CS8465C)
- LEVITON Locking Plug (4570-C)
- LEVITON Locking Plug (2341)
- LEVITON Locking Plug (CS8465C)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- LEVITON Locking Plug (4720-C)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 2P 3W 24-32VDC YL (HBL328DCP)
- Woodhead Locking Devices