Shop All Locking Plugs
Woodhead
WTRTT PLUG 3P4W L17-30
Mfr # 28W77
Zoro # G5625375
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 600V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L17-30
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W77
- Zoro # G5625375
- UPC # 78678871114
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 600V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L17-30 |
IP Rating | IP67 |
Flip Lid | No |
Gender | Male |
Locking Blade | Yes |
Type | Plug |
Series | 130147 |
CSA | LR6837 |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
GFCI | No |
Flange | No |
Voltage - Maximum | 3Ø 600V |
Lighted Connector | No |
Product Name | Watertite Extreme |
Description
Watertite Plug with Locking Blade, 3 Pole/4 Wire, NEMA L17-30, 3ø 600V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 5A, Fast-Acting, 150V AC, Cylindrical (FWA-5A10F)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 100VAC (8501KFR12V20)
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- ZORO SELECT 30A Locking Plug 2P 3W 250VAC L6-30P BK/WT (70630NP)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Yellow (HBL4573VY)
- LEVITON Locking Plug (ML1-AP)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321BK)
- Woodhead Locking Devices