Shop All Hazardous Location Plugs
Woodhead
WTRTT CONN 4P5W L22-30
Mfr # 29W82
Zoro # G0393198
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Body Size F4 1"
- Gender Female
- Voltage - Maximum 3Ø 480V
- Current - Maximum per Contact 30.0A
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W82
- Zoro # G0393198
- UPC # 78678871338
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Gender | Female |
Voltage - Maximum | 3Ø 480V |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
Poles | 4-pole/5-wire |
Locking Blade | Yes |
UL | E10176 |
IP Rating | IP67 |
Product Name | Watertite Extreme |
Receptacle Type | Single |
Lighted Connector | No |
Series | 130147 |
Type | Connector |
NEMA Configuration | NEMA L22-30 |
Flip Lid | No |
GFCI | No |
Flange | No |
Description
Watertite Connector with Locking Blade, 4 Pole/5 Wire, NEMA L22-30, 3ø 480V, Cord Grip Body Size F4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- SIEMENS Replacement Coil, 240V AC (75D70646AG)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3033S)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Woodhead Hazardous Location Plugs