Shop All Hazardous Location Plugs
Woodhead
WTRTT CONN 4P5W L22-20
Mfr # 27W82
Zoro # G0394528
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Maximum 3Ø 480V
- Cord Grip Body Size F3 3/4"
- CSA LR6837
- Locking Blade Yes
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W82
- Zoro # G0394528
- UPC # 78678871317
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Voltage - Maximum | 3Ø 480V |
CSA | LR6837 |
Locking Blade | Yes |
Gender | Female |
UL | E10176 |
Poles | 4-pole/5-wire |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite Extreme |
IP Rating | IP67 |
Series | 130147 |
GFCI | No |
Type | Connector |
Flip Lid | No |
Receptacle Type | Single |
Flange | No |
Lighted Connector | No |
NEMA Configuration | NEMA L22-20 |
Description
Watertite Connector with Locking Blade, 4 Pole/5 Wire, NEMA L22-20, 3ø 480V, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE High-Voltage Lead Wire, HV, 16 AWG, 50 ft, Red, Silicone Oxide Insulation (SW168M3050)
- EATON Circuit Breaker, FAZ Series 25A, 2 Pole, 277/480V AC, D Curve (FAZ-D25/2)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Woodhead Pin & Sleeve Devices