Shop All Hazardous Location Plugs
Woodhead
WTRTT CONN 4P5W L21-20
Mfr # 27W81
Zoro # G0385726
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR6837
- Cord Grip Body Size F3 3/4"
- Locking Blade Yes
- Poles 4-pole/5-wire
- Voltage - Maximum 3Ø 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 27W81
- Zoro # G0385726
- UPC # 78678871316
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
CSA | LR6837 |
Locking Blade | Yes |
Poles | 4-pole/5-wire |
Voltage - Maximum | 3Ø 208V |
Gender | Female |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
Product Name | Watertite Extreme |
Receptacle Type | Single |
IP Rating | IP67 |
Flange | No |
Type | Connector |
NEMA Configuration | NEMA L21-20 |
Series | 130147 |
Lighted Connector | No |
Flip Lid | No |
GFCI | No |
Description
Watertite Connector with Locking Blade, 4 Pole/5 Wire, NEMA L21-20, 3ø 208V, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Woodhead Hazardous Location Plugs