Shop All Single Straight Blade Receptacles
Woodhead
WOODHEAD 1R3000A28M005G BRAD POWER FEMALE STRAIGHT 0.5M 3P RECEPTACLE
Mfr # 1R3000A28M005G
Zoro # G1412797
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.50m
- Mounting Thread Size 1/2" - 14 NPT
- Panel Mount Back, Front
- Gender Female
- Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R3000A28M005G
- Zoro # G1412797
- Country of Origin Unknown
- Category Single Straight Blade Receptacles
Dimensions
Length | 0.50m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 14 |
Details
Panel Mount | Back, Front |
Gender | Female |
Poles | 3 |
Keyway | Single |
Coupling Type | Internal Thread |
UL | E258922 |
Material - Component | Black Annodized Aluminum |
Orientation | Straight |
Current - Maximum per Contact | 15.0A |
Temperature Range - Operating | -20°C to +90°C |
Wire/Cable Type | THHN |
Voltage - Maximum | 600V |
No. of Poles | 3P |
Description
Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- DORMEYER Solenoid, 1/4 - 1 in, Intermittent (7014)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X10SSNK)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (DRS15)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (5361)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- RUSSELLSTOLL 4P 4W 60A AMP 480V-AC RECEPTACLE (FCF3124W)
- LEVITON Recept Grnd Surfce 30A (05376-P00)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15ITR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (CRS20WTR)
- Woodhead Single Straight Blade Receptacles