Shop All Strain Relief Grips
Woodhead
WIDE-RANGE GRIP 2-1/2 INSULATD WRP200(2.
Mfr # 36519
Zoro # G0403165
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Mesh Length 0.431m (1.41')
- Material - Body Zinc Plated Steel
- Thread Size 2 1/2" NPT
- Series 130097
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36519
- Zoro # G0403165
- UPC # 78678836519
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.431m (1.41') |
Thread Size | 2 1/2" NPT |
Cable Diameter | 50.80-62.23mm (2.000-2.450") |
Details
Insulated | Yes |
Material - Body | Zinc Plated Steel |
Series | 130097 |
NEMA Rating | Dust Tight |
Gender | Male |
Type | Strain Relief Grip |
Body Style | Straight |
Product Name | Dust-Tight |
CSA | LR32159 |
Material - Grip | Galvanized Steel |
UL | E76954 |
Approximate Break Strength | 453.59kg (1, 400 lbs) |
Description
Dust-Tight Strain Relief Wide Range Grip, 2-1/2" NPT, Straight Male, Cable Diameter 50.80-62.23mm (2.000-2.450"), Approximate Break Strength 453.59kg (1400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, DPDT, 600VAC, 0 Pin (PMD575)
- BEST Keyswitch (1W7P4626)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK61)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot, PK 10 (Boot-DW-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- Woodhead Strain Relief Grips