Shop All Strain Relief Grips
Woodhead
WIDE-RANGE GRIP 2-1/2 INSULATD WRP162(1.
Mfr # 36518
Zoro # G0399166
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.393m (1.29')
- Insulated Yes
- UL E76954
- Material - Body Zinc Plated Steel
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36518
- Zoro # G0399166
- UPC # 78678836518
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.393m (1.29') |
Thread Size | 2 1/2" NPT |
Cable Diameter | 41.15-50.80mm (1.620-2.000") |
Details
Insulated | Yes |
UL | E76954 |
Material - Body | Zinc Plated Steel |
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Type | Strain Relief Grip |
Approximate Break Strength | 453.59kg (1, 400 lbs) |
Body Style | Straight |
Product Name | Dust-Tight |
Gender | Male |
Series | 130097 |
NEMA Rating | Dust Tight |
Description
Dust-Tight Strain Relief Wide Range Grip, 2-1/2" NPT, Straight Male, Cable Diameter 41.15-50.80mm (1.620-2.000"), Approximate Break Strength 453.59kg (1400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- PASS & SEYMOUR 20A BLKWHT Straig Plug (PS5466XCCV4)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS208BLPAL2)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- Woodhead Cord Grips