Shop All Strain Relief Grips
Woodhead
WIDE-RANGE GRIP 1/2 INSULATED WRP040(.4
Mfr # 36505
Zoro # G0360648
Sold in multiples of 3 for $88.47
$88.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.152m (6.00")
- Insulated Yes
- Product Name Dust-Tight
- Thread Size 1/2" NPT
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36505
- Zoro # G0360648
- UPC # 78678836505
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.152m (6.00") |
Thread Size | 1/2" NPT |
Cable Diameter | 10.16-13.72mm (.400-.540") |
Details
Insulated | Yes |
Product Name | Dust-Tight |
Gender | Male |
CSA | LR32159 |
Approximate Break Strength | 167.83kg (370 lbs) |
UL | E76954 |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Material - Body | Zinc Plated Steel |
Series | 130097 |
NEMA Rating | Dust Tight |
Type | Strain Relief Grip |
Description
Dust-Tight Strain Relief Wide Range Grip, 1/2" NPT, Straight Male, Cable Diameter 10.16-13.72mm (.400-.540"), Approximate Break Strength 167.83kg (370 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- Woodhead Strain Relief Grips