Shop All Strain Relief Grips
Woodhead
WIDE-RANGE GRIP 1/2 INSULATED WRP022(.2
Mfr # 36501
Zoro # G0393408
product price: $33.25
/ea
Sold in multiples of 3 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.114m (4.50")
- Insulated Yes
- Body Style Straight
- Use With 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
- Type Strain Relief Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36501
- Zoro # G0393408
- UPC # 78678836501
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.114m (4.50") |
Cable Diameter | 5.59-8.13mm (.220-.320") |
Thread Size | 1/2" NPT |
Details
Insulated | Yes |
Body Style | Straight |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Type | Strain Relief Grip |
Gender | Male |
Material - Grip | Galvanized Steel |
NEMA Rating | Dust Tight |
Material - Body | Zinc Plated Steel |
Product Name | Dust-Tight |
UL | E76954 |
Series | 130097 |
Approximate Break Strength | 136.08kg (300 lbs) |
CSA | LR32159 |
Description
Dust-Tight Strain Relief Wide Range Grip, 1/2" NPT, Straight Male, Cable Diameter 5.59-8.13mm (.220-.320"), Approximate Break Strength 136.08kg (300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged (N12242408)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating (AJT30)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- Woodhead Strain Relief Grips