Shop All Strain Relief Grips
Woodhead
WIDE-RANGE GRIP 1-1/4 INSULATD WRP094(.9
Mfr # 36515
Zoro # G0404312
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Mesh Length 0.279m (11.00")
- Use With 1 1/4" NPT Lock-Nut 130099-0146
- Gender Male
- Material - Grip Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36515
- Zoro # G0404312
- UPC # 78678836515
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Thread Size | 1 1/4" NPT |
Cable Diameter | 23.88-31.75mm (.940-1.250") |
Details
Insulated | Yes |
Use With | 1 1/4" NPT Lock-Nut 130099-0146 |
Gender | Male |
Material - Grip | Galvanized Steel |
UL | E76954 |
Material - Body | Zinc Plated Steel |
Approximate Break Strength | 317.51kg (700 lbs) |
Series | 130097 |
NEMA Rating | Dust Tight |
Body Style | Straight |
CSA | LR32159 |
Type | Strain Relief Grip |
Product Name | Dust-Tight |
Description
Dust-Tight Strain Relief Wide Range Grip, 1-1/4" NPT, Straight Male, Cable Diameter 23.88-31.75mm (.940-1.250"), Approximate Break Strength 317.51kg (700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AX84)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT23161AB00)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- REMKE Cord Grip, Alum, 2" NPT, 1.562-1.688, Mesh (RSR-627-E)
- REMKE Cord Grip, ISO, M50, .875-1.00, Mesh (RSM-50516-E)
- Woodhead Strain Relief Grips