Shop All Strain Relief Grips
Woodhead
WIDE-RANGE GRIP 1-1/2 INSULATD WRP120(1.
Mfr # 36516
Zoro # G0401652
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.298m (11.50")
- Insulated Yes
- Thread Size 1 1/2" NPT
- Product Name Dust-Tight
- Material - Body Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36516
- Zoro # G0401652
- UPC # 78678836516
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.298m (11.50") |
Thread Size | 1 1/2" NPT |
Cable Diameter | 30.48-38.10mm (1.200-1.500") |
Details
Insulated | Yes |
Product Name | Dust-Tight |
Material - Body | Zinc Plated Steel |
UL | E76954 |
Type | Strain Relief Grip |
Approximate Break Strength | 453.59kg (1, 400 lbs) |
Series | 130097 |
Material - Grip | Galvanized Steel |
NEMA Rating | Dust Tight |
Body Style | Straight |
Gender | Male |
CSA | LR32159 |
Description
Dust-Tight Strain Relief Wide Range Grip, 1-1/2" NPT, Straight Male, Cable Diameter 30.48-38.10mm (1.200-1.500"), Approximate Break Strength 453.59kg (1400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Straight Ladder Cover, No Flange (NF28-24SL-06)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- OMRON Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22E-M-12)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- REMKE Cord Grip, 1-1/4", 1.125-1.250, Mesh (RSR-45420-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- WISKA M20X1.5-WSTPALG-13.0 (10066412)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- Woodhead Strain Relief Grips