Shop All Push Button Switches
Woodhead
WEATHERPROOF PUSH-BUTTON
Mfr # 4032
Zoro # G5621482
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FD Box - Wet Location
- Series 130126
- Number of Buttons 2
- Material - Body Rubber
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4032
- Zoro # G5621482
- UPC # 78678875432
- Country of Origin Mexico
- Category Push Button Switches
Details
Type | FD Box - Wet Location |
Series | 130126 |
Number of Buttons | 2 |
Material - Body | Rubber |
Voltage - Maximum | 250V |
Emergency Stop | No |
Product Name | Super-Safeway |
Description
Super-Safeway Weather-Resistant Push Button Cover, Single Speed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Brown (HBL5256)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT257)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 240V AC, B Curve (5SJ41186HG40)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS864)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR5B)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- BEA Push to Exit Button, Square, 4-1/2in. (10PBS451B)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- Woodhead Push Button Switches