Shop All Pin & Sleeve Connectors
Woodhead
Watertite Socket With3-1/2Incoverplate
Mfr # 1301520020
Zoro # G105995253
product price: $40.75
/ea
Sold in multiples of 3 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 600V DC
- Standards CSA LR1533
- Bulb Type Incandescent
- Product Name Woodhead
- Guard Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301520020
- Zoro # G105995253
- Country of Origin Mexico
- Category Pin & Sleeve Connectors
Details
Voltage - Plugs and Receptacles | 600V DC |
Standards | CSA LR1533 |
Bulb Type | Incandescent |
Product Name | Woodhead |
Guard Included | No |
Outlet | None |
CSA | LR1533 |
On/Off Switch | No |
Duty | Wet Location |
Type | Lamp Holder |
Series | 130152 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120DF)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1001-M-1)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- Woodhead Pin & Sleeve Devices