Shop All Straight Blade Plugs
Woodhead
WATERTITE SOCKET
Mfr # 603
Zoro # G5621008
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lamp Holder
- Product Name Woodhead
- Guard Included No
- On/Off Switch No
- Outlet None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 603
- Zoro # G5621008
- UPC # 78172503182
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Type | Lamp Holder |
Product Name | Woodhead |
Guard Included | No |
On/Off Switch | No |
Outlet | None |
Duty | Wet Location |
Bulb Type | Incandescent |
Series | 130152 |
Voltage (Fixture) - Maximum | 600V DC |
CSA | LR1533 |
Description
Watertite Lamp Holder 603
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (K22A36U2)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 14-60P (9462-P)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON Straight Blade Plug (14W33)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL8452C)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CAT)
- VEAM CONNECTOR PLUG (CIR06G-20-4S-F80)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- Woodhead Straight Blade Devices