Shop All Straight Blade Plugs
Woodhead
WATERTITE SAFEWAY PLUG
Mfr # 14W07
Zoro # G5619513
Sold in multiples of 3 for $102.45
$102.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- IP Rating IP67
- Type Plug
- Cord Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W07
- Zoro # G5619513
- UPC # 78678871080
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | Non-NEMA |
IP Rating | IP67 |
Type | Plug |
Standards | LR6837 |
Application | 130146 |
Locking Blade | No |
Gender | Male |
Current Rating | 15.0A |
Product Name | Watertite Extreme |
Poles | 3-pole/3-wire |
Series | 130146 |
Description
Watertite Extreme Plug, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NF)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- HUBBELL 2 Wire Industrial Straight Blade Plug 250VAC 20A (HBL9758VY)
- MARINCO 8215 Marinco 15A 125V 2P 3W Hosptial Grade Plug (8215)
- ZORO SELECT 4 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1450DF)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- Woodhead Straight Blade Plugs