Shop All Hazardous Location Plugs
Woodhead
WATERTITE SAFEWAY CONN
Mfr # 15W07
Zoro # G0399534
product price: $41.39
/ea
Sold in multiples of 2 for $82.78
$82.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 15.0A
- CSA LR6837
- Series 130146
- Receptacle Type Single
- NEMA Configuration Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15W07
- Zoro # G0399534
- UPC # 78678871180
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Current - Maximum per Contact | 15.0A |
CSA | LR6837 |
Series | 130146 |
Receptacle Type | Single |
NEMA Configuration | Non-NEMA |
Type | Connector |
Product Name | Watertite® |
Poles | 3-pole/3-wire |
Gender | Female |
IP Rating | IP67 |
Voltage - Maximum | 250V |
Flange | No |
Flip Lid | No |
Locking Blade | No |
GFCI | No |
Lighted Connector | No |
Description
Watertite Extreme Connector, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White (ZB5AVBG1)
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Woodhead Hazardous Location Plugs