Shop All Straight Blade Plugs
Woodhead
WATERTITE PLUG NEMA 5-15P
Mfr # 14W47
Zoro # G2021373
product price: $38.29
/ea
Sold in multiples of 3 for $114.87
$114.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Cord Size F2 1/2"
- IP Rating IP67
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W47
- Zoro # G2021373
- UPC # 78678871002
- Country of Origin Unknown
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
IP Rating | IP67 |
Type | Plug |
Standards | LR6837 |
Application | 130146 |
Gender | Male |
Locking Blade | No |
Current Rating | 15.0A |
UL | E10176 |
Product Name | Watertite Extreme |
Poles | 2-pole/3-wire |
Series | 130146 |
Description
Watertite Extreme Plug, 2 Pole/3 Wire, NEMA 5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- AC WORKS NEMA L21-30R 30A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2130R-BK)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- LEVITON Straight Blade Plug (115PR)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- LEVITON Straight Blade Plug (5366-C)
- Woodhead Straight Blade Plugs