Shop All Straight Blade Plugs
Woodhead
WATERTITE PLUG L2-20P
Mfr # 26W07
Zoro # G2022615
Sold in multiples of 2 for $104.90
$104.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles NEMA L2-20
- Standards LR6837
- Cord Size F2 1/2"
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26W07
- Zoro # G2022615
- UPC # 78678879668
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA L2-20 |
Standards | LR6837 |
Type | Plug |
IP Rating | IP67 |
Application | 130146 |
Gender | Male |
Current Rating | 20.0A |
Locking Blade | Yes |
Flange | No |
Poles | 2-pole/2-wire |
GFCI | No |
Product Name | Watertite Extreme |
Flip Lid | No |
Lighted Connector | No |
Series | 130146 |
Description
Watertite Extreme Plug, 2 Pole/2 Wire, NEMA L2-20, 250V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 80A, 250V AC (A2K80R)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- THE BRUSH MAN Repl Extension Plug End - Male, Grounded, 3-Prong, 10PK (EXT PLUG-REPL-M)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5280C)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- Woodhead Straight Blade Devices