Shop All Locking Plugs
Woodhead
WATERTITE PLUG L1-15P
Mfr # 24W04
Zoro # G2021145
product price: $29.25
/ea
Sold in multiples of 3 for $87.75
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/2-wire
- NEMA Configuration NEMA L1-15
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24W04
- Zoro # G2021145
- UPC # 78678871200
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/2-wire |
NEMA Configuration | NEMA L1-15 |
IP Rating | IP67 |
Flange | No |
Series | 130146 |
Gender | Male |
CSA | LR6837 |
Product Name | Watertite Extreme |
Lighted Connector | No |
Flip Lid | No |
Current - Maximum per Contact | 15.0A |
Type | Plug |
Locking Blade | Yes |
GFCI | No |
Description
Watertite Extreme Plug, Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V, Cord Grip Body Size F2, Silicone Husk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA32FU)
- BSC PREFERRED 15'' 175# Jumbo Cable Ties - Natural, 100PK (S-14024)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- LEVITON Locking Plug (CS6365C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Yellow (HBL4723VY)
- Woodhead Locking Devices