Shop All Locking Plugs
Woodhead
WATERTITE PLUG - 50 AMP 3P4W50A125/250V
Mfr # 63W65
Zoro # G2023498
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 63W65
- Zoro # G2023498
- UPC # 78678801484
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F5 1-1/4 in |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking |
Type | Plug |
Voltage - Maximum | 250V |
Series | 130155 |
Current - Maximum per Contact | 50 A |
UL | E10176 |
Product Name | Watertite® |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
Gender | Male |
Lighted Connector | No |
Flange | No |
CSA | LR6837 |
GFCI | No |
Flip Lid | No |
Description
Watertite Plug with Locking Blade, 3 Pole/4 Wire, Non-NEMA, 250V, Cord Grip Body Size F5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING User Attachable GFCI Manual Reset 20 Amps In-Line 20 Amp (30396500-08)
- LEVITON Watertight Locking Plug (26W47)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- LEVITON Watertight Locking Plug (26W76)
- LEVITON Locking Plug (2741)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P YL/WT (70530NPCR)
- Woodhead Locking Devices