Shop All Locking Plugs
Woodhead
WATERTITE PLUG - 50 AMP 3P4W3PH/480VCALI
Mfr # CS81W65
Zoro # G2024356
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 480V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CS81W65
- Zoro # G2024356
- UPC # 78678801468
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 480V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking CA |
Flip Lid | No |
Series | 130155 |
Flange | No |
GFCI | No |
Locking Blade | Yes |
Type | Plug |
Product Name | Watertite Extreme |
Lighted Connector | No |
Gender | Male |
UL | E10176 |
CSA | LR6837 |
Current - Maximum per Contact | 50.0A |
Description
Watertite Plug with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 480V, Cord Grip Body Size F5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 (KAF3PZ)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- MARINCO 4770 Marinco 15A 277V 2P 3W Locking Plug (4770)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- LEGRAND 30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT (L630PGCM)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- LEVITON Watertight Locking Plug (28W76)
- Woodhead Locking Devices