Shop All Locking Plugs
Woodhead
WATERTITE PLUG - 50 AMP 3P4W3PH/250VCALI
Mfr # CS83W65
Zoro # G2023848
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/4-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CS83W65
- Zoro # G2023848
- UPC # 78678801466
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/4-wire |
Description
Watertite Plug with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 50A/250V/3ø, Cord Grip Body Size F5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BR & CH HUB TOP FEED 2"" (DS200H1P)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, D Curve (M9F23340)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15P Straight Electrical Male Plug (YGA015)
- HUBBELL Locking Plug, 30 A, 480V AC, 3 Poles, 3 Phase, 4 Blades, L16-30P, 16 AWG to 8 AWG, Screw Terminals (HBL2731)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- Woodhead Locking Devices