Shop All Locking Plugs
Woodhead
WATERTITE PLUG - 50 AMP 3P4W125/250VCALI
Mfr # CS63W65
Zoro # G5619608
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CS63W65
- Zoro # G5619608
- UPC # 78678801464
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking CA |
Current - Maximum per Contact | 50.0A |
Lighted Connector | No |
Locking Blade | Yes |
UL | E10176 |
Type | Plug |
GFCI | No |
Flip Lid | No |
Series | 130155 |
CSA | LR6837 |
Gender | Male |
Product Name | Watertite Extreme |
Flange | No |
Description
Watertite Plug with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 50A/125V/250V, Cord Grip Body Size F5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO124M100P)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- LEVITON Locking Plug (2811)
- ZORO SELECT 20A Locking Plug 2P 3W 125VAC L5-20P BK/WT (70520NP)
- LEVITON Locking Plug (4570-C)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594)
- HUBBELL 30A Locking Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741S)
- LEVITON Locking Plug (2361)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- Woodhead Locking Plugs